Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Floortex

Model # :WBB2336403

MPN #: FPDE1924BV4

Desktex® Pack of 4 Black Vinyl Rectangular Desk Pads - 19" x 24"

Product Description
Desktex black PVC is a durable surface protector from our desk pad range, made from vinyl plastic. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the UK. Mat size may vary slightly due to manufacturing process.

Features:

  • Solid black vinyl construction
  • Vinyl is non-toxic will not split, dent, curl, discolor or smell under normal use
  • Made from durable PVC for reliable protection from scratches, scuffs, spillage and heat.
  • Lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain
  • Heat resistant to 104°F for long-lasting desk protection against warm equipment and drinks. Ideal for all home and office work surfaces, tables and desks
  • Ideal for Desk/Work Surfaces. Rectangular - Size: 19" x 24" - Pack of 4


PRICE
$60.95

This product will be restocked by Nov 20, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth19 in
Weight0.8 lbs
Thickness0.03 in

Product Details

ColorBlack
MaterialVinyl/PVC
DescriptionDesk Pad
Package Quantity4
Manufacturers Part NumberFPDE1924BV4
CollectionDesktex®
ShapeRectangular
BrandFloortex

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsTAA Compliant