Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Vinyl Armless Spider Base Shop Stool, Black

Product Description
✓ Adjustable seat & backrest height
✓ Comfortable, cushioned vinyl seat & backrest
✓ 250 lb. weight capacity

This black Interion® Vinyl Armless Spider Base Shop Stool is built to offer comfortable seating in any shop environment. It features a sturdy steel frame, contoured seat with a waterfall edge, contoured backrest, a 5-position footrest ring, a highly-stable spider base, and non-marking glides on the feet. To customize it for optimum comfort the seat & backrest height can be easily adjusted. Limited 2-Year Warranty.

  • Adjustable seat height from 27" to 32"
  • Front-back seat adjustment
  • Pneumatic seat height adjustment
  • Antimicrobial protection on seat & backrest
  • Some assembly required
  • PRICE
    $149.95

    1
    1
    Available on or around 11/14/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity250 lbs
    Seat Width19-1/2 in
    Seat Depth19-1/2 in
    Seat Height27 - 32 in
    Min Seat Height27 in
    Max Seat Height32 in
    BaseSpider Base
    Height Adjustability TypePneumatic
    Back Width19-1/2 in
    Back Height19-1/2 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    AntimicrobialYes
    Arm TypeArmless
    Manufacturers Part Number516124
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeTask Stool
    ColorBlack
    SeriesInterion
    Mobile or StationaryStationary
    Footrest IncludedYes
    Seat Color FamilyBlack
    Casters IncludedNo
    Package Quantity1
    DescriptionAntimicrobial Stool
    Frame MaterialSteel
    Back TypeMid Back
    Seat MaterialVinyl

    Warranty

    Warranty2 yr