Unger® VisaVersa® 14" Squeegee with 3" Plastic Handle, Black
Write a Review
|
Questions & Answers (0)
Product Description
A strip washer and squeegee in one. Just wash, flip over and squeegee using hand or pole. Quick-spring release accepts both Pro® and "S" channels (not included). Heads can be offset to clean over ledges.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 5-1/2 in |
| Height | 8-1/2 in |
| Weight | 0.9 lbs |
| Cleaning Width | 14 in |
Product Details
| Type | Window Squeegee |
| Color | Black |
| For Use With | Unger® VEP35 |
| Blade Material | Soft Rubber |
| Handle Type | Grip |
| Material | Soft Rubber |
| Description | Squeegee with Plastic Handle |
| Package Quantity | 1 |
| Manufacturers Part Number | UNGVV350 |
| Brand | Unger |