Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB503775

MPN #: WL9-12800

Wilton WL9-12800 Model 25 2-1/2" Jaw Width 1-1/2" Jaw Depth Drill Press Vise

Product Description
Wilton's Standard Drill Press vise provides three-sided workholding and is recommended for general use.

Features:

  • Precision grinding of sides and front side face permits additional mounting positions for drilling, tapping or reaming
  • Combining a smooth moveable jaw plate with a cross-patterned 90° V groove stationary jaw
  • The vise is recommended for general use
PROMOTIONAL PRICE
$88.95

was $105.95
Save $17.00 (16%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.2 in
Width3.6 in
Height3.7 in
Jaw Width2-1/2 in
Throat Depth1-1/2 in
Size2-9/16 in
Net Weight6.2
Max Opening Capacity2 9/16 in
Jaw Depth1½ in

Product Details

TypeStandard
Type of BaseStationary
DescriptionDrill Press Vise
Manufacturers Part NumberWL9-12800
Base TypeStationary
BrandWilton

Compliance & Certifications

CertificationsCSA Certified