Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Wilton

Model # :WBB241933

MPN #: WL9-11713

Wilton WL9-11713 Model SCV/SP-100 4" Jaw Width 1-1/2" Jaw Depth Super Precision Self Centering Vise

Product Description
Wilton's Super Precision Self Centering vise automatically adjusts work piece to center. These high precision vises are constructed of close grained, high tensile seasoned alloy castings.

Features:

  • Very convenient for use with drilling and milling machines where quick centering is required
  • Allows for accurate centering of jobs automatically
  • Special design allows accurate setting up of jobs with only a single machine setting
  • Vise bodies are constructed of close grained, high tensile, seasoned alloy castings
  • Jaws ground and hardened to 55 ± 3 HRC
  • Swivel base provided with positive locking and adjustable through 360°
  • Opposite threads for quick and accurate centering
PROMOTIONAL PRICE
$509.00

was $605.00
Save $96.00 (16%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width4 in
Throat Depth1-1/2 in
Size4 in
Max Opening Capacity4 in
Jaw Depth1-1/2 in

Product Details

TypeSuper Precision Self-Centering
DescriptionMachine Vise
Type of Base360° Swivel
Manufacturers Part NumberWL9-11713
Base Type360° Swivel
BrandWilton

Compliance & Certifications

CertificationsCSA Certified