Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
TPI

Model # :WBB172034

MPN #: S2022H10AA

Wall Mount Line Voltage Thermostat Single Pole, White

Product Description
Wall Mounted Thermostat

This Wall Mounted Thermostat Featuress a Single-Pole design with wire leads. 120-277 operating voltage. Temperature range of 50-90° F. Made in the USA.

See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Depth1 in
Height5 in
Weight0.5 lbs
Max Range90°F ft

Product Details

Temperature Control Range50 to 90 °F
TypeHeat Only
Stages1H
ColorWhite
Amperage22 A
Switch ActionSPST
Voltage277/120 V
Min Range50°F
DescriptionWall Mount Line Voltage Thermostat Single Pole
Package Quantity1
Manufacturers Part NumberS2022H10AA
ProgrammableMechanical
BrandTPI

Compliance & Certifications

CertificationsUL, CSA