MSA V-Gard® Visor, Propionate, Clear, Molded, 8"W x 17"L x .098"H,use With Chin Protectors - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
V-Gard Propionate Visors provide impact protection, and are good for those applications where chemical splash hazards also exist. They offer increased impact protection and superior optical quality over acetate visors.
PRICE
$110.00 Sold in packages of 5 / $22.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 8 in |
Product Details
| Color | Clear |
| Series | V-Gard® |
| For Use With | MSA Frame and Hard Hat |
| Includes | Visor |
| Material | Propionate |
| Description | V-Gard® Visor, Propionate, Molded , Use With Chin Protectors |
| Package Quantity | 5 |
| Manufacturers Part Number | 10115856 |
| Visor Color Family | Clear |
| Visor Material | Propionate |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 ;CSA Z94.3-2007 |