PECO Sd Card For Performance Pro Thermostats T1200, T8000, T4000
Write a Review
|
Questions & Answers (0)
Product Description
PECO SD Card For Performance PRO Thermostats T1200, T8000, T4000
2 MB SD Card for use with PECO Performance PRO Thermostats with SD Card Capability. Programming thermostats to meet your specific requirements can be difficult, time consuming and prone to errors. With this configuration tool, PECO delivers a solution that is intuitive to use and can reduce chances for error. The intention is to help installers save time. Whether one is programming one thermostat or hundreds, it is amazing the amount of time that can be saved with PECO's Configuration Tool. This tool works on a desk-top, and then allows the user to transfer the configurations to a SD memory card, and then from the memory card to a Performance PRO Series Thermostat. It is recommended to use a PECO-approved secure digital (SD) card. This product only supports SD cards 2GB or smaller. Please note: This tool utilizes Macros. Some users will need to reduce their computers settings so that the programming will function appropriately.
2 MB SD Card for use with PECO Performance PRO Thermostats with SD Card Capability. Programming thermostats to meet your specific requirements can be difficult, time consuming and prone to errors. With this configuration tool, PECO delivers a solution that is intuitive to use and can reduce chances for error. The intention is to help installers save time. Whether one is programming one thermostat or hundreds, it is amazing the amount of time that can be saved with PECO's Configuration Tool. This tool works on a desk-top, and then allows the user to transfer the configurations to a SD memory card, and then from the memory card to a Performance PRO Series Thermostat. It is recommended to use a PECO-approved secure digital (SD) card. This product only supports SD cards 2GB or smaller. Please note: This tool utilizes Macros. Some users will need to reduce their computers settings so that the programming will function appropriately.
PRICE
$27.95
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Depth | 1/16 in |
| Height | 7/16 in |
Product Details
| Material | Plastic |
| Package Quantity | 10 |
| Description | Sd Card For Performance Pro Thermostats T1200, T8000, T4000 |
| Color | Black |
| Manufacturers Part Number | 70481 |
| For Use With | Performance PRO Thermostats T1200, T8000, T4000 |
| Brand | Peco |
Warranty
| Warranty | 5 yr |