Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113817

MPN #: BV101

Benchmark Scientific Vornado™ Miniature Vortexer, Grey Cup Head

Product Description
Powerful is the best word to describe this mini vortexer. With a 4mm orbit and fixed speed of 2800rpm, the Vornado instantly vortexes even the largest samples, including nearly full 50 ml tubes. Despite its powerful motor, the Vornado has a footprint of less than 4x4 inches, allowing it to fit on even the most crowded bench.lnsta-Touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases.The Vornado's unique head design prevents liquids from entering the housing, prolonging motor life. The unit is available with five different cup head colors.

PRICE
$198.62

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-11/16 in
Width3-7/8 in
Height2-5/8 in
Weight1 lbs
Orbit3/16 in
Volume50 mL

Product Details

Operating Temperature Range+4 to 45°C
ColorGray
Hertz50/60 Hz
Speed Range0-2800rpm
Voltage100-240 V
MaterialPolypropylene
DescriptionVornado Miniature Vortexer
Package Quantity1
Manufacturers Part NumberBV101
BrandBenchmark Scientific