Vornado Pivot 3 Clip Air Circulator - Pkg Qty 3
|
Questions & Answers (0)
Product Description
With the Pivot Clip series, there is finally a clip fan worthy of the name Vornado. The Pivot3 Clip's small footprint, robust clamp design and integrated cord clip respect your space while providing 3 speeds of vortex whole room circulation. A modernly-designed pivoting head is only outdone by the swiveling chrome bar that allows you to direct the airflow at any angle. Combine that with the peace of mind of the Vornado 5-year warranty, and the Pivot3 Clip is the perfect clutter-free companion by your side. Pivot. Grip. Swivel. Open up the possibilities with the Pivot3 Clip from Vornado.
PRICE
$170.85 Sold in packages of 3 / $56.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 7 in |
| Height | 11-3/4 in |
| Weight | 3 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 4 in |
Product Details
| Number of Speeds | 3 |
| Fan Type | Personal |
| Mounting Location | Desk or Table |
| Material | Plastic |
| Manufacturers Part Number | CR1-0388-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
| RPM | 2200 rpm |
| Type | Desk/Table Fan |
| CFM | 77/141 CFM |
| Color | Black |
| Amperage | 0.43 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 141 CFM |
| Description | Pivot 3 Clip Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 2 Pin Polarized |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |