Vornado® 683 Mid Size Pedestal Air Circulator, Black
|
Questions & Answers (0)
Product Description
The Vornado® 683 Pedestal air circulator takes air comfort to the next level. With it's unique signature grill and deep-pitched propeller, the 683 moves air up to 75', while aerodynamically circulating all the air in a room. The 3-speed front facing control allows for quick and easy speed selection. The 683 features an easy-to-assemble, tool-free base that is designed for quick setup, takedown and storage and can be adjusted 32"-38" in height. Backed by a 5-year satisfaction guarantee, if you're not happy with the Vornado® 683 Pedestal Air Circulator, we will make it right. It is ETL and cETL Listed.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-7/16 in |
| Width | 18-7/16 in |
| Height | 37-3/4 in |
| Weight | 8 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 9-3/8 in |
Product Details
| RPM | 1000/1570 rpm |
| Type | Pedestal Fan |
| CFM | 241/304/389 CFM |
| Color | Black |
| Number of Speeds | 3 |
| Hertz | 60 Hz |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 389 CFM |
| Material | Plastic |
| Description | 683 Mid Size Pedestal Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | CR1-0226-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |