Vornado® 460 Whole Room Air Circulator, Black
|
Questions & Answers (0)
Product Description
The Vornado® 460 air circulator combines the signature Vornado® grill and deep-pitched propeller to move air up to 70', while aerodynamically circulating all the air in a room. The 3-speed control allows for speed selection to meet any circulation need. Have absolute control of airflow, with the fully adjustable chrome glide bar. Use the 460 all year long for added comfort and energy savings in every season. This product has a limited warranty of 5 years.
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9-3/4 in |
| Height | 11-1/4 in |
| Weight | 4 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 7-5/8 in |
Product Details
| Number of Speeds | 3 |
| Fan Type | Personal |
| Mounting Location | Free Standing |
| Material | Plastic |
| Manufacturers Part Number | CR1-0253-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
| RPM | 2000 rpm |
| Type | Floor Fan |
| CFM | 185/320 CFM |
| Color | Black |
| Amperage | 1.2 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 320 CFM |
| Description | 460 Whole Room Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 2 Pin Polarized |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |