Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB2369787

MPN #: CR1-0281-89

Vornado® Pivot Personal Air Circulator, Brown

Product Description
The Pivot is the newest addition to the Vornado® line of personal circulators. Designed with a nod to our roots in aviation, the Pivot looks something akin to a stylized jet engine. At 6" tall, the Pivot is the perfect size to adorn a desk or nightstand and striking enough to command some serious envy. With 3 speed manual controls, a pivoting axis to direct the air where you need it and a 3-year satisfaction guarantee, you can easily keep cool and comfortable in style.

PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-3/4 in
Height6 in
Weight2 lbs
Cord Length6 ft
Fan Diameter4 in

Product Details

Number of Speeds3
Fan TypePersonal
Mounting LocationDesk or Table
MaterialPlastic
Manufacturers Part NumberCR1-0281-89
Indoor/OutdoorIndoor
BrandVornado
RPM2951 rpm
TypeDesk/Table Fan
CFM44 CFM
ColorCopper
Amperage0.22 A
Hertz60 Hz
Voltage120 V
CFM High44 CFM
DescriptionPivot Personal Air Circulator
Oscillating/Non OscillatingNon Oscillating
Power Cord Type2 Pin Polarized

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL, cETL Listed