Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3224286

MPN #: EH1-0241-06

Vornado® Vortex Whole Room Heater, 1500W, 120V, Black

Product Description
The VH10 is one of Vornado's® next generation of Whole Room Heaters. The modern styling on the outside hints at an enhanced design within to maintain a balanced room temperature. While the heat output is enough to keep everyone in the room comfortable, the VH10's exterior remains cool to the touch. Using specially tuned airflow called "Vortex Action", the VH10 creates a twisting current of air that flows fast, warm and gentle – circulating the heat throughout the entire room using walls and ceilings as pathways. Dial in your comfort with the simple-to-use controls to select between the 2 heat settings (Low/High). The VH10 can easily pay for itself in energy savings, because it allows you to heat the room you're in and turn down the thermostat in the rest of the house. The VH10 is backed by a 5-year satisfaction guarantee, so if you're not happy with the VH10, Vornado® will make it right.

Features:
  • Whole room Vortex Heat Circulation®
  • Cool-touch case with integrated cord wrap
  • Automatic safety shutoff system


PRICE
$86.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width9-1/4 in
Height12 in
Weight5 lbs
Cord Length6 ft

Product Details

TypeWhole Room Heater
ColorBlack
Amperage12.5 A
Heat Settings2
Wattage1500 W
Voltage120 V
Plug TypeNEMA 1-15P
Manufacturers Part NumberEH1-0241-06
BTU5118 BTU
ThermostatYes
BrandVornado
Frequency60 Hz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL