Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :T9AB3214380

MPN #: FM-65

XPOWER® 11" Portable Outdoor Cooling Misting Fan and High Velocity Air Circulator, 3 Speed

Product Description
Introducing XPOWER's® FM-65, the ultimate in misting and cooling function in a durable and compact design. Utilize the 3-speed settings for precise cooling and misting for all your outdoor cooling needs.

Powerful airflow design and misting nozzles help in achieving the ultimate misting experience for all your outdoor parties, get-togethers, and gardening needs. Easy to set up with a standard garden hose connection and with safety in mind with our inline GFCI circuit protection. Utilize the FM-65 misting fan in your patio for outdoor parties, cool down patios, picnics, outdoor activities, pool areas, and even gardening/greenhouse. Stylish yet rugged for the outdoors, it keeps you cool for your backyard activities. Our misting fans can lower ambient temperatures by as much as 25 degrees Fahrenheit.

Disconnect the water line and use the powerful 1,000 CFM airflow for complete whole-room circulation in your indoor/outdoor setting. Rugged PP housing for a long durable use and sturdy rack for precise placement of airflow and misting function.

Features:
  • Attach to an outdoor water faucet for outdoor cooling via 3 misting nozzles
  • Dual-purpose utility fan for both air circulation and Misting
  • Cooling solution that creates a comfortable outdoor environment
  • Built-in stable rack and easy to adjust tilt angle
  • Set up in your garden and greenhouse to keep plants healthy
  • Lightweight, compact and durable polypropylene (PP) plastic housing design
  • Features a sealed motor to protect it from contaminants and water damage
  • Inline GFCI Protection built-in for safety against accidental shock
  • Easy carry handle and cord wrap design
  • ETL/CETL safety certified and meet OSHA safety requirements


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/16 in
Depth16-1/8 in
Height8-7/8 in
Weight10.6 lbs
Cord Length7 ft
Fan Diameter11 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeMisting Fan
Number of Blades4
Motor TypeSealed Motor
Mounting LocationFloor
Wattage60 W
MaterialInjection Mold Polypropylene
Manufacturers Part NumberFM-65
Indoor/OutdoorOutdoor
BrandXPOWER
RPM1050/1300/1600 rpm
TypeOutdoor Cooling Misting Fan
CFM1000 CFM
Horsepower1/8 HP
ColorBlue
Amperage0.5 A
Hertz60 Hz
RPM High1600 rpm
Voltage115 V
CFM High1000 CFM
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL