Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :T9FB3138168

MPN #: PVLR8000A

Power Smith™ Voyager™ Rechargeable LED Work Light w/ Tripod, 8000 Lumens, Black

Product Description
Features:
  • Collapsible Rechargeable LED Work Light Folds Down into a Super-Compact Tube for Easy Portability and Storage
  • Integrated Aluminum Tripod Telescopes Light up to 79" Tall
  • Four Fully Adjustable Light Heads Can be Configured in Dozens of Ways to Get Light Where it is Needed
  • 3-Way Power- Power Smith™ PVLAB121 Battery, 18V/20V Power Tool Battery, 120 AC adaptor
  • Removable High-Capacity Rechargeable Lithium-ion Battery included- Holds its Charge up to 18 Months in Storage
  • Smart-Power System Allows Light to Work While Charging
  • Runs for 1.5 hours on High Brightness (8000 LM)
  • 3 Brightness Settings-High, Medium and Low-for Battery Efficiency
  • Optional Remote Control (Included)
  • Long Lasting Bright White LEDs Never Need Replacing
  • LEDs Stay Cool to the Touch and Last 50,000 Hours
  • Carrying Bag and Adjustable Shoulder Strap Included for Transport
  • Foot Spikes Included for Extra hold in Tough Conditions
  • Weatherproof


PRICE
$315.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width30 in
Height79 in
Weight10 lbs
Folded Dimensions4-1/2" x 33"

Product Details

TypeRechargeable LED Work Light w/ Tripod
Color Temperature5000 K
Corded/CordlessCordless
ColorBlack
StyleWork Light
Mounting LocationFloor Stand / Tripod
Wattage64 W
Run Time1.5-6 Hours
Voltage12 V
Max Lumens20000
MaterialAluminum
DescriptionRechargeable LED Worklight
Watts64 W
Package Quantity1
Manufacturers Part NumberPVLR8000A
Bulb TypeLED
Lumens8000
BrandPowerSmith

Warranty

Warranty2 yr