Friedrich® VPAK Wall Plenum, Telescopes 4" to 8" Deep
Write a Review
|
Questions & Answers (0)
Product Description
This is a required accessory for installation of Friedrich®'s Vert-I-Pak® line. This is a two-part telescoping sleeve that sits inside the exterior wall penetration. This sleeve telescopes from 4 inches to 8 inches in depth.
PRICE
$395.95
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Width | 6 in |
| Depth | 32 in |
| Height | 26 in |
| Weight | 30 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | VPAWP1-8 |
| Brand | Friedrich |