Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB1170606

MPN #: SM-7400-P-BN

Speakman SM-7400-P-BN Pressure Balance Valve & Trim

Product Description
Speakman's Pressure Balance Valve with Diverter & Trim intricately creates a more contemporary feel in the bathroom. The collections add a distinctive, detailed statement to a modern design in the bathroom. Compacting fresh innovation; the bathroom collection pairs with the Showerheads and other bathroom accessories to express unconventional contemporary standard into the bathroom. The pressure balance valve with diverter and trim exemplifies Speakman's quality standard with its anti-scald pressure valve maintaining consistent water temperature. The adjustable temperature limit stop allows the user to control the maximum water temperature permitted. Reliable construction includes built-in check valves, ceramic temperature regulating cartridge, and integral stops on the valve body. The bathroom suites collection is offered in Polished Chrome, Brushed Nickel, and Polished Nickel finishes.

Features:
  • collection
  • Includes diverter valve & trim
  • Anti-scald pressure balance valve with built-in check valves
  • Pressure balancing & ceramic temperature regulating cartridge
  • Equipped with adjustable temperature limit stop and integral stops
PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in

Product Details

Drain IncludedYes
ColorSilver
Valve StyleSymbols, Left Side
SeriesCaspian
Pause/Trickle ControlNo
StyleTransitional
Mounting LocationWall
IncludesAdjustable Temp Limit Stop & Integral Stops
Number of Faucet Handles1
MaterialBrass, Plastic, Zinc
Valve TypeAnti-Scald W/Diverter
DescriptionPressure Balance Valve & Trim
Connection StyleSweat
Manufacturers Part NumberSM-7400-P-BN
Faucet Holes1
Handle StyleLever
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedNo
ADA CompliantYes