Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126491

MPN #: F20510680

Velp Scientifica AREC Heating Magnetic Stirrer, 115V/60Hz

Product Description
Optimum heating and stirring performance for basic laboratory applications The AREC ceramic hotplate stirrer is designed for laboratories requiring precise temperature setting of the heating plate and powerful stirring for titrations or sample and buffer solutions preparation.T

Features:

  • Cutting-edge heating plate technology that ensures temperature homogeneity and stability from room temperature up to 550 ° C.
  • Powerful brushless motor stirring up to 20 L volume (H₂O) from 30 up to 1700 rpm; ideal for both low and high speed applications.
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes.
  • Ideal for temperature sensitive applications in Chemistry, Biotech and Pharma.
  • Precise thermoregulation of the medium with Pt100 probe (± 0.5 ° C).
  • Thermoregulation range from room temperature up to 300 ° C.
  • The high-quality ceramic top and technopolymer structure ensure premium resistance to chemicals.
  • Hot Surface Safety message displayed when the temperature is above 50 ° C.
  • The safety lock button eliminates the risk of unintentional modification of the working conditions. AREC Connect Innovative, safe and accurate Ceramic Hot Plate Stirrer with embedded Wi-Fi technology to monitor and control laboratory reactions through VELP Ermes cloud platform. Precise thermoregulation and powerful stirring for chemical, pharmaceutical and cosmetic laboratories requiring accuracy and efficiency. CONFIGURATIONS AREC Connect System with Probe AREC Connect System with Probe, Rod and Clamp
  • Integral Timer from 1 min to 99 h 59 min (1 min steps).
  • Autoreverse of the stirring direction for enhanced mixing capabilities from 5 s to 99 min 59 s (1 s steps).
  • Intermittent mode for enhanced programming from 5 s to 99 min 59 s (1 s steps).
  • Digital display for precise temperature and stirring setting.
  • Illuminated icons to ensure a clear readout of the working conditions


PRICE
$869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width13-1/2 in
Depth13-1/2
Height3-11/16
Plate SizeCeramic Plate in

Product Details

TypeHeating Magnetic Stirrer
Max TemperatureHeated Stirring Applications °F
For Use WithHeating & Stirring
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialCeramic
CapacityMedium Volume L
Voltage115V V
MaterialCeramic
DescriptionAREC Heating Magnetic Stirrer
FeaturesAREC heating stirrer
Manufacturers Part NumberF20510680
ShapeSquare
BrandVelp Scientifica