Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126469

MPN #: F203A0161

Velp Scientifica MICROSTIRRER Magnetic Stirrer, 100-240V/50-60Hz

Product Description
Reliable and Easy to use Control panel is shielded from liquid spills Epoxy-coated tough steel casing Accepts up to 5 liter flasks Designed for the longest lifespan and guaranteed by 3 years warranty Pale surface for visualization of particles and color changes Remains cold, even after days of continuous use Specifically designed for microtitration

Features:

  • ComPastirrer with metal structure for visualization of particles and color changes. Specially designed for microtitrations.
  • Speed regulation up to 1100 rpm
  • Accepts up to 5 liter flasks
  • Excellent speed control, even at low speed
  • Epoxy-coated steel casing
  • Remains cold, even after days of continuous use


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16
Width5 in
Depth5
Height1-15/16
Plate SizeCompact Plate in

Product Details

TypeMagnetic Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
CapacitySmall Volume L
Voltage100-240V V
MaterialPlastic/Metal
DescriptionMagnetic Stirrer
FeaturesMICROSTIRRER compact design
Manufacturers Part NumberF203A0161
ShapeCompact
BrandVelp Scientifica