Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Velp Scientifica

Model # :WBB3126538

MPN #: F105A0117

Velp Scientifica FP4 Flocculator, 100-240V/50-60Hz

Product Description
Practical and Reliable Designed to be used on-site for immediate results Powered by car cigarette lighter or plugged into the power grid Anti-skid base for stability Central light to facilitate reading Choice of 20-40-50-100-200 rpm stirring speeds Selectable operating time for unattended operation Reliable and repeatable results

Features:

  • Portable flocculator in 4 positions that allows standard conditions to be adopted for jar test.
  • Choice of 20-40-50-100-200 rpm stirring speeds
  • Precise speed from an electronically controlled DC gear motor
  • 4 samples can be processed in parallel
  • Designed to be used on-site for immediate results
  • Strong resistance to chemical and mechanical corrosion
  • Central light to facilitate reading


PRICE
$2,339.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in
Depth9-13/16 in
Height12-5/8 in

Product Details

Voltage100-240 V
Speed Range20-200 RPM
BrandVelp Scientifica