Features:
- The ES is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
- Maximum torque of 15 Ncm
- Supports applications with a maximum viscosity of 1000 mPas
- Electronic speed regulation from 50 to 1300 rpm, up to 15 L
- Long life, robust motor
- Easy-chuck to change the shafts without tools
- Automatically stops if blocked – no burn-out or damage
- Overload, overcurrent and overtemperature protection
- Sealed to IP 40 standard