Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126516

MPN #: F203A0511

Velp Scientifica MSL25 Digital Magnetic Stirrer, 100-240V/50-60Hz

Product Description
Premium performance for a wide range of large capacity laboratory stirring applications The MSL 25 is the high volume magnetic stirrer without heating designed to guarantee the best performance for large capacity and low-viscosity laboratory stirring applications .

Features:

  • Clear digital display to accurately set up the desired working conditions
  • Gentle start and low speed stirring to protect your sample
  • Brushless motor ensures premium power and long life span for up to 25L volume
  • Resistant stainless steel cover allowing easy visualization of particles and color changes
  • Constant stirring from 40 to 1500 rpm with SpeedServo technology
  • MSL 25 Digital remains cold during continuous stirring Integral timer and programmable auto-reverse of the stirring direction
  • Safety Lock avoids possible unintentional changes
  • Control panel is shielded from liquid spills
  • The intermittent mode option enhances programming capabilities to match any application requirement


PRICE
$1,305.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-15/16
Width10-1/2 in
Depth10-1/2
Height2-11/16
Plate SizeCompact Plate in

Product Details

TypeDigital Magnetic Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
Capacity25L L
Voltage100-240V V
MaterialPlastic/Metal
DescriptionDigital Magnetic Stirrer
FeaturesMSL25 digital stirrer
Manufacturers Part NumberF203A0511
ShapeCompact
BrandVelp Scientifica