Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126475

MPN #: F203A0450

Velp Scientifica MST Digital Magnetic Stirrer, 100-240V/50-60Hz

Product Description
Reliable and Precise Bright digital display for accurate speed monitoring On board timer for unattended operations Intermittent mode programs to meet your workflows Safety Lock feature to avoid possible alteration of the working conditions Auto reverse of the stirring direction to ensure better mixing SpeedServo TM technology ensuring costant speed

Features:

  • The MST Digital is equipped with a bright digital display to easily set up the stirring speed. By turning the knob is possible to set the correct speed with 10 rpm steps.
  • Powerful brushless motor ensuring premium resistance over time
  • Speed regulation up to 1500 rpm
  • SpeedServo™ technology ensuring costant speed counter reacting to viscosity changes
  • Accepts up to 5 liter flasks
  • Bright digital display for accurate speed monitoring
  • On board timer for unattended operations
  • Auto reverse of the stirring direction to ensure better mixing
  • Technopolymer guarantees high resistance to chemicals


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16
Width5-15/16 in
Depth5-15/16
Height2
Plate SizeCompact Plate in

Product Details

TypeDigital Magnetic Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
CapacitySmall Volume L
Voltage100-240V V
MaterialPlastic/Metal
DescriptionDigital Magnetic Stirrer
FeaturesMST digital controls
Manufacturers Part NumberF203A0450
ShapeCompact
BrandVelp Scientifica