Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126524

MPN #: F20710620

Velp Scientifica RC2 Heating Plate, 115V/50-60Hz

Product Description
Excellent Performance Uniform heat distribution with coated aluminum alloy heating plate Excellent resistance to chemicals Maximum temperature 370 ° C Accepts up to 15 liter flasks (Ø 135 mm hotplate) Practical and Easy to use Control panel is IP 42 protected from liquid spills with run-off groove (RC only).

Features:

  • Heating plates with aluminum top and temperature regulation. Designed for the longest lifespan and to guarantee excellent resistance to chemicals. It accepts different combinations of AluBlocks™ that can maximize temperature control and save handling time.
  • Maximum temperature 370 ° C
  • Accepts flasks of up to 15 L volume
  • Control panel is IP 42 protected from liquid spills with run-off groove (RC only)


PRICE
$1,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Width6-1/2 in
Depth11
Height4-1/2
Chuck Diameter135mm
Plate SizeCeramic Plate in

Product Details

TypeHeating Plate
Max TemperatureHigh Temperature Heating °F
For Use WithGeneral Heating
Plate MaterialCeramic
Voltage115V V
MaterialCeramic
DescriptionRC2 Heating Plate
FeaturesRC2 heating plate
Manufacturers Part NumberF20710620
ShapeSquare
BrandVelp Scientifica