Velp Scientifica Stirring Shaft with Paddle, 6 Holes
Write a Review
|
Questions & Answers (0)
Product Description
Stirring shaft that generates a tangential flow with reduced turbulence and with gentle mixing of the product.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16 |
| Width | 3/16 in |
| Depth | 3/16 |
| Height | 2-11/16 |
| Chuck Diameter | 60mm (Blade), 7mm (Shaft) |
Product Details
| Type | Stirring Shaft |
| For Use With | Overhead Stirrers |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Stirring Shaft with Paddle |
| Features | 6-hole paddle mixing |
| Manufacturers Part Number | A00001308 |
| Shape | Paddle |
| Brand | Velp Scientifica |