Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126530

MPN #: SA20510681

Velp Scientifica AREC.X Hot Plate Sirrer System w/ Probe 115V/60Hz

Product Description
Powerful digital, square hot plate stirrer with a socket for the connection to a VTF Vertex digital thermoregulator. The ideal solution for laboratories requiring precise temperature control of the medium.

Features:

  • EXCELLENT PERFORMANCE
  • Cutting-edge heating plate technology that ensures temperature homogeneity and stability from room temperature up to 550 ° C.
  • Bright and easy-to-read digital display showing actual and setpoint temperature.
  • Powerful motor stirring up to 15 L volume (H₂O) from 50 up to 1500 rpm. PRECISE THERMOREGULATION
  • Ideal for temperature sensitive applications in Chemistry, Biotech and Pharma.
  • Precise thermoregulation of the medium with Pt100 probe (± 1 ° C) and VTF Digital Thermoregulator (± 0.5 ° C).
  • Thermoregulation range from room temperature to 250 ° C. SAFE AND RESISTANT
  • The high-quality ceramic top and technopolymer structure ensure premium resistance to chemicals.
  • Hot Surface Safety message displayed when the temperature is above 50 ° C.
  • Run-off grove to protect the electronics.


PRICE
$1,195.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width13-1/2 in
Depth13-1/2
Height3-11/16
Plate SizeCeramic Plate in

Product Details

TypeHot Plate Stirrer System
Max TemperatureHeated Stirring Applications °F
For Use WithHeating & Stirring
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialCeramic
CapacityMedium Volume L
Voltage115V V
MaterialCeramic
DescriptionAREC.X Hot Plate Sirrer System With Probe
FeaturesIncludes VTF probe
Manufacturers Part NumberSA20510681
ShapeSquare
BrandVelp Scientifica