Features:
- Synchronous stirring and heating of 6 and 15 positions
- Homogeneous temperature up to 120° C for all positions
- CerAlTop™ plate ensures easy cleaning and maximum resistance
- VELP brushless motor ensures longevity and guarantees constant speed in all positions
- SpeedServo™ technology maintains speed constant when viscosity changes
- Easy to operate digital interface with icons
- The integral timer allows programming of unsupervised operation
- Programmable auto-reverse of the stirring direction
- Suitable for continuous work
- Safe hot plate warnings when the plate temperature is above 50° C The
- Lock feature prevents unintentional changes