Features:
- Heating plates with aluminum top and temperature regulation. Designed for the longest lifespan and to guarantee excellent resistance to chemicals. It accepts different combinations of AluBlocks™ that can maximize temperature control and save handling time.
- Maximum temperature 370 ° C
- Accepts flasks of up to 15 L volume
- Control panel is IP 42 protected from liquid spills with run-off groove (RC only)