Wenesco Digital Thermostat Low Profile Hot Plate, 9" x 9" Plate, 325°C, 120V, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Wenesco Hot Plates are designed for sealing, pre-heating, re-flow, and processing under controlled temperature conditions. Low Profile Anodized Aluminum plate 9" x 9" x 1/2" Thick Digital controller display sets and process temperature, Auto Tune PID and alarm circuit. Stainless Steel housing 11" x 11" x 1.75". Made in USA. Customization capabilities to integrate Industrial Hot Plates into complex manufacturing systems.
PRICE
$4,349.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 1-3/4 in |
| Weight | 25 lbs |
| Plate Size | 9 x 9 in |
Product Details
| Type | Low Profile Hot Plate |
| Color | Silver |
| Plate Material | Anodized Aluminum |
| Voltage | 120 V |
| Material | Anodized Aluminum/Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010615 |
| Brand | Wenesco |
Warranty
| Warranty | 1 yr |