Wenesco Digital Thermostat High Temperature Hot Plate, 12" x 12" Plate, 1500°F, 240V, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Wenesco Hot Plates are designed for sealing, pre-heating, re-flow, and processing under controlled temperature conditions. Hi-Temp 1500F Stainless Steel plate 12" x 12" Digital controller display sets and process temperature, Auto Tune PID and alarm circuit. Stainless Steel housing 18" x 18" x 6". Made in USA. Customization capabilities to integrate Industrial Hot Plates into complex manufacturing systems.
PRICE
$10,085.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 6 in |
| Weight | 75 lbs |
| Plate Size | 12 x 12 in |
Product Details
| Type | High Temperature Hot Plate |
| Color | Silver |
| Plate Material | Stainless Steel |
| Voltage | 240 V |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010624 |
| Brand | Wenesco |
Warranty
| Warranty | 1 yr |