Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126478

MPN #: F202A0176

Velp Scientifica ZX3 Vortex Mixer, 100-240V/50-60Hz

Product Description
Reliable and Universal Variable speed operation, electronically controlled up to 3000 rpm Automatic start in touch mode or continuous operation Large choice of accessories to suit tubes, plates and flasks Universal voltage / frequency model Accessories fit by simple pressure Optimum resistance to chemicals

Features:

  • Reliable vortex mixer with adjustable stirring speed, touch or continuous mode. ZX3 features large, anti-slip rubber feet to ensure maximum stability. It is also highly resistant to chemicals.
  • Automatic start in touch mode or continuous operation
  • Variable speed operation, electronically controlled up to 3000 rpm
  • Optimum resistance to chemicals from technopolymer casing
  • Excellent stability with zinc alloy base
  • IP 42 protection against particles and liquids


PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16 in
Depth6-1/2
Height5-1/8 in
Chuck Diameter4.5mm

Product Details

Voltage100-240 V
Speed RangeUp to 3000 RPM
BrandVelp Scientifica