Alfa VS-12KDS - Knife Holder Assembly W/"S" Knife For Alfa VS 12, Hobart VS9
|
Questions & Answers (0)
Product Description
The vs-12kds is an s-knife assembly that fits alfa's vs-12 and is the component assembly that turns a gs-12 (grater-shredder) into a vs-12 (vegetable-slicer). Once in place in a unit, the s-knife may be adjusted to slice vegetables to various degrees of thickness. The stainless steel, one-piece "s" knife is finely honed for sharp, clean cuts. This unit is compatible with and will work with a hobart vs9 as well as alfa's vs-12 (but it may not work in other manufacturers' power attachment units). Fits the standard hobart style #12 hub found on mixers, meat choppers/grinders, food cutters & power drives.?.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Material | Aluminum & Stainless Steel |
| Description | Knife Holder Assembly W/"S" Knife For Alfa VS 12, Hobart VS9 |
| Manufacturers Part Number | VS-12KDS |
| For Use With | Alfa VS 12, Hobart VS9 |
| Compatible Part/Model Number | Hobart 315093 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |