SnowEx TPR-020-1 Receiver Mount for Spreader SD-600-1
Write a Review
|
Questions & Answers (0)
Product Description
2-Inch receiver mount for SnowEx SD-600-1 drop spreader, attaches to spreader frame.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 14-1/2 in |
| Weight | 7-1/2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Powder-Coated Metal |
| Color | Black |
| Manufacturers Part Number | TPR-020-1 |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |