Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136498

MPN #: VT65MLBIADA

Accucold® Built In Under Counter All Freezer, ADA Compliant, 3.5 Cu. Ft. Capacity, White

Product Description
Accucold® VT65MBIADA medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under lower ADA compliant counters.

The 32" high VT65MLBIADA can be used built-in or freestanding in any 24" space, with low temperature manual defrost operation that can reach -25°C. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat and one-piece interior liner for easier cleanup.

This medical unit has a white cabinet and reversible door. A factory installed lock offers added security.

ADA Compliant
    32 inch height is designed to fit under ADA compliant counters
Built-in capable
    Make the best use of space by installing your appliance under the counter and flush with other cabinetry
Fully finished white cabinet
    Allows the unit to be used freestanding
Slim undercounter dimensions
    Less than 24 inches wide to fit tight spaces
Reversible door
    Keep your options flexible with a reversible door that is easy to switch when your arrangement changes
Factory installed lock
    Keep contents secure with a front lock on the door
-25°Capable
    Low temperature operation is ideal for vaccine, pharmaceuticals, and other temperature sensitive materials
Three slide-out drawers
    Conveniently organize your items while keeping the temperature stable when the door is opened
No internal fans
    Static cooling system
Manual defrost
    Energy efficient operation for stable interior temperature
One piece interior liner
    Simple cleanup with a seamless liner that won't hold a mess in hidden crevices
Digital thermostat
    Electronic controls located in the front kickplate for easy and intuitive temperature management
100% CFC free
    Environmentally friendly design without ozone-damaging chemicals


PRICE
$1,739.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height32 in
Interior Height24-1/4 in
Interior Depth16-1/2 in
Interior Width17-3/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyClear
MaterialStainless Steel
Manufacturers Part NumberVT65MLBIADA
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage1.3 A
Hertz60 Hz
CastersNo
Temperature Range-12 to -25
StyleUndercounter
Commercially ListedNo
Capacity3.5 ft³
Number of Doors1
Voltage115 V
Description24" Wide Built-In All-Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR134a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantYes