Accucold Built-In Undercounter All-Freezer, 3.2 Cu. Ft., Manual Defrost , -25°C Capable
Write a Review
|
Questions & Answers (0)
Product Description
Summit VT65MLBIMED2 Built-In Undercounter Manual Defrost All-Freezer, -25°C Capable
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The VT65MLBIMED2 is an all-freezer sized in a convenient 24" footprint. The front breathing design allows built-in installation under counters, while the fully finished cabinet in white also enables freestanding use. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door or bending down to the floor. The front keyed lock is located towards the top of the door for added convenience. A hospital grade 'green dot' cord offers added safety in high traffic environments.
As recommended by the CDC and VFC programs, the VT65MLBIMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each VT65MLBIMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The VT65MLBIMED2 features a 3.2 cu.ft. interior capacity and extra thick walls for reliable insulation. Slide-out baskets with clear plastic fronts allow users to view stored contents without exposing them to room temperature every time the door is opened. This low temperature freezer is designed to operate between -20°C to -30°C, an ideal temperature for certain vaccines, samples, and other sensitive medical materials. It has a flat door liner as recommended by the CDC.
All MED2 series units are assembled in the USA from domestic and imported components. The VT65MLBIMED2 can be paired with a matching all-refrigerator (FF7LBIMED2) or ordered in a lower 32" height for use under lower ADA compliant counters (VT65MLBIMED2ADA). This unit can also be customized with additional features, including a self-closing door or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
Accucold's MED2 series puts the most commonly requested features into a quality line of all-refrigerators and freezers specially designed to store vaccines and other sensitive materials in medical, scientific, pharmaceutical, and laboratory institutions.
The VT65MLBIMED2 is an all-freezer sized in a convenient 24" footprint. The front breathing design allows built-in installation under counters, while the fully finished cabinet in white also enables freestanding use. This unit is designed with an external front control panel that allows users to adjust and monitor the temperature without opening the door or bending down to the floor. The front keyed lock is located towards the top of the door for added convenience. A hospital grade 'green dot' cord offers added safety in high traffic environments.
As recommended by the CDC and VFC programs, the VT65MLBIMED2 is equipped with a NIST calibrated thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit. Each VT65MLBIMED2 ships with a certificate of calibration for your records. The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a glycol-filled bottle to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment.
The VT65MLBIMED2 features a 3.2 cu.ft. interior capacity and extra thick walls for reliable insulation. Slide-out baskets with clear plastic fronts allow users to view stored contents without exposing them to room temperature every time the door is opened. This low temperature freezer is designed to operate between -20°C to -30°C, an ideal temperature for certain vaccines, samples, and other sensitive medical materials. It has a flat door liner as recommended by the CDC.
All MED2 series units are assembled in the USA from domestic and imported components. The VT65MLBIMED2 can be paired with a matching all-refrigerator (FF7LBIMED2) or ordered in a lower 32" height for use under lower ADA compliant counters (VT65MLBIMED2ADA). This unit can also be customized with additional features, including a self-closing door or USB temperature logger with a digital display. Contact our product specialists to learn more. Products in the MED2 series come with a two year warranty on parts and labor and a five year warranty on the compressor.
PRICE
$2,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/2 in |
| Height | 33-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with Green Dot Plug |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Door Color Family | White |
| Manufacturers Part Number | VT65MLBIMED2 |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -20 to -30 °C |
| Style | Undercounter |
| Capacity | 3.2 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Undercounter Manual Defrost Medical Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 1 Year on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |