American Biotech Supply Ultra Low Temperature Dual Voltage Touchscreen Freezer, 25 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Discover the ABT-HC-2586-TS Ultra Low Temperature Freezer from American Biotech Supply-engineered for precision, efficiency, and reliability in laboratory environments. With a spacious 25 cu. ft. capacity, this freezer features a microprocessor-controlled touchscreen interface for real-time temperature monitoring, data logging, and alarm management. Designed to maintain temperatures as low as -86°C, it includes five insulated inner doors, adjustable stainless steel shelving, and dual voltage compatibility (115V/230V) for flexible installation. Energy-efficient variable speed compressors and natural hydrocarbon refrigerants ensure sustainability and cost savings. Built with a powder-coated steel exterior and high-density urethane foam insulation, the unit offers robust sample protection. Additional features include four heavy duty swivel casters with locks, key lock on exterior door handle, a heated vacuum relief port, external alarm connections, and a 12V battery backup for uninterrupted monitoring. UL/C-UL certified and backed by a 5-year parts and labor warranty, the ABT-HC-2586-TS is ideal for secure, high-performance cold storage in research, clinical, and pharmaceutical settings.
PRICE
$19,499.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Depth | 36-5/16 in |
| Height | 79-5/8 in |
| Weight | 730 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Door Swing | RHD |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Number of Shelves | 5 |
| Phase | 1 |
| Manufacturers Part Number | ABT-HC-2586-TS |
| Brand | American Biotech Supply |
| Type | Ultra Low Temperature Freezer |
| Color | White |
| Amperage | 10 (120V), 6 (240V) A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | -86 to -50 |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 115/230 V |
| Door Style | Swing Door |
| Refrigerant Type | R290, R170 |
Warranty
| Warranty | 5 Years Parts & Labor, 7 Years Compressor yr |
Compliance & Certifications
| Certifications | UL/C-UL Listed, Certified to UL 60335-2-89 Safety Standard |