Accucold 24" Wide Manual Defrost Counter Height All-Freezer, 3.2 Cu.Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Summit VT65MLPLUS2 24" Wide Manual Defrost Counter Height All-Freezer, 3.2 Cu.Ft. Capacity
Accucold's PLUS2 Series freezers come specially featured for use doctors' offices, medical clinics, nursing stations, and other general purpose facilities that require more temperature assurance than a standard freezer unit provides.
The VT65MLPLUS2 is a 24" wide all-freezer designed for freestanding use, with a factory installed lock for added security. This manual defrost unit can hold temperatures as low as -25°C, ideal for many vaccines and laboratory items. The door includes a traceable thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened.
This freezer can be paired with the auto defrost FF6LPLUS2 for a complete matching set.
Accucold's PLUS2 Series freezers come specially featured for use doctors' offices, medical clinics, nursing stations, and other general purpose facilities that require more temperature assurance than a standard freezer unit provides.
The VT65MLPLUS2 is a 24" wide all-freezer designed for freestanding use, with a factory installed lock for added security. This manual defrost unit can hold temperatures as low as -25°C, ideal for many vaccines and laboratory items. The door includes a traceable thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened.
This freezer can be paired with the auto defrost FF6LPLUS2 for a complete matching set.
PRICE
$1,525.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/2 in |
| Height | 33-1/2 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Power Cord | Secure 3-Prong Power Cord |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Door Color Family | White |
| Manufacturers Part Number | VT65MLPLUS2 |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -15 to -20 °C |
| Style | Undercounter |
| Commercially Listed | No |
| Capacity | 3.2 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Manual Defrost Counter Height All-Freezer |
| Thermostat Type | Dial |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 1 Year on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL, cETL |
| ADA Compliant | No |