Powermate Vx 031-0020RP 3/4" NPT O.D. x 3/4" NPT I.D. with 1/8" Bleeder Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
Powermate Vx 031-0020RP 3/4-Inch NPT O.D. by 3/4-Inch NPT I.D. with 1/8-Inch Bleeder Check Valve is a member of a large line of Powermate genuine replacement parts. The Powermate Vx 3/4-Inch NPT O.D. by 3/4-Inch NPT I.D. with 1/8-Inch Bleeder Check Valve prevents air from going into the compressor head from the tank. Replace the compressor check valve with a new Powermate Vx 3/4-Inch NPT O.D. by 3/4-Inch NPT I.D. with 1/8-Inch Bleeder Check Valve if there is air leaking and the check valve fails to close off.
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 1-1/2 in |
| Height | 5-1/4 in |
| Weight | 0.4 lbs |
| Air Connections NPT | 3/4, 3/4 Tube in |
| NPT | 3/4 in |
Product Details
| Type | 3/4" Bleeder Check Valve |
| Color | Brass |
| Material | Brass |
| Description | 3/4" Bleeder Check Valve |
| Manufacturers Part Number | 031-0020RP |
| Brand | Powermate |
Warranty
| Warranty | 1 Year Limited |