Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3799109

MPN #: PMVSM5000PK

Protekt® VX 5000™ Vital Signs Monitor with Blood Pressure, Pulse Oximetry & Mobile Stand

Product Description
The Protekt® VX 5000™ is a compact feature rich vital signs monitor. This powerful and portable platform offers healthcare professionals a range of measurements which includes non-invasive blood pressure, pulse rate, temperature, oxygen saturation, and perfusion index.

Features:
  • 7" LCD anti-glare "touchscreen" provides a clear view of readings.
  • Large font display with industry leading 234 x 480 pixel resolution.
  • Manual and customizable NIBP measurement modes offer flexibility for various clinical applications.
  • To support patient administration and effective record keeping, the large internal memory can store up to 1000 groups.
  • Equipped with a long life 8 hour high capacity lithium ion battery pack.
  • Includes 2 cuff sizes: Adult (9.8"-13.8") and Adult Large (13"-18.5"), an SpO2 Sensor, Covidien Temperature Sensor, and 100 Probe Covers.
  • Optional sturdy height adjustable rolling stand for increased maneuverability
  • Warranty:-2 Year Non-Prorated.


PRICE
$1,439.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height8 in
Weight15 lbs

Product Details

TypeBlood Pressure Cuff
Manufacturers Part NumberPMVSM5000PK
BrandProtekt