Protekt® Replacement Probe For Medical B-Scan 7000 Bladder Scanner
Write a Review
|
Questions & Answers (0)
Product Description
Our medical-grade replacement 3D ultrasound convex probe engineered for the Proactive Medical Protekt® B-Scan 7000 Bladder Scanner is a highly precise, drop-tested diagnostic transducer. This handheld assembly functions as the vital electro-acoustic gateway for the tablet-based scanner console. It projects high-frequency sound waves directly into a patient's pelvic cavity and captures the returning echoes to calculate post-void residual (PVR) urine or overall bladder volume in an instant.
At the absolute core of the Protekt® B-Scan 7000 replacement probe is an advanced 128-element acoustic sensor array. Unlike basic scanners that rely on single-element crystals, this 128-element system radically increases spatial resolution, allowing the probe to capture clinical-grade, highly precise definition of the bladder's thin walls. The array emits a stabilized diagnostic ultrasound frequency of 3.5 MHz, which is mathematically optimized by Proactive Medical to pierce through variable layers of subcutaneous fat while retaining a clear contrast boundary between surrounding soft tissue and the fluid inside the bladder.
Single-Motor Mechanical Sweeping & Depth Control. Housed inside the sealed, fluid-filled dome of the probe is a specialized single-motor mechanical drive system. When a clinician initiates a scan, this internal micro-actuator swiftly sweeps the 128-element sensor across a precise, multi-dimensional sector. This rapid movement enables the system to execute a full 3D bladder volume calculation in an ultra-fast 3 seconds.
At the absolute core of the Protekt® B-Scan 7000 replacement probe is an advanced 128-element acoustic sensor array. Unlike basic scanners that rely on single-element crystals, this 128-element system radically increases spatial resolution, allowing the probe to capture clinical-grade, highly precise definition of the bladder's thin walls. The array emits a stabilized diagnostic ultrasound frequency of 3.5 MHz, which is mathematically optimized by Proactive Medical to pierce through variable layers of subcutaneous fat while retaining a clear contrast boundary between surrounding soft tissue and the fluid inside the bladder.
Single-Motor Mechanical Sweeping & Depth Control. Housed inside the sealed, fluid-filled dome of the probe is a specialized single-motor mechanical drive system. When a clinician initiates a scan, this internal micro-actuator swiftly sweeps the 128-element sensor across a precise, multi-dimensional sector. This rapid movement enables the system to execute a full 3D bladder volume calculation in an ultra-fast 3 seconds.
PRICE
$2,615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 8 in |
| Height | 10 in |
| Weight | 2 lbs |
Product Details
| Type | 3D Ultrasound Probe |
| Manufacturers Part Number | PMBSCPROBE |
| Brand | Protekt |