Safco® Vy Straight leg w/ Caster - Black
Get connected with the Vy Stack Chair. Straight Leg with casters frame. Available in an all-plastic seat and back. Has a wall saver that ensures no wall scrapes or damage! Vy stacks up to 12 high and up to 18 high on a chair cart with a 350 lbs. weight capacity. Vy features a steel powder coat frame and silver finish. Two chairs per carton. Limited Lifetime Warranty.
Safco® Vy Plastic Stacking Chair with Straight Legs and Casters - Black - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 22 in |
| Height | 33-1/2 in |
| Weight Capacity | 350 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 17 in |
| Base | 4 Legged |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 19-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | Safco |
| Type | Guest / Side Chair |
| Series | Vy |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Description | Guest Chair with Casters |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |