x

Take 15% off your entire order!

Offer applied at checkout

Vynckier PSG2020E1A POLYSAFE 20" X 20" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Vynckier PSG2020E1A POLYSAFE 20" X 20" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Item #: WBB692463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,623.00

$270.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vynckier PSG2020E1A POLYSAFE 20" X 20" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Vynckier Enclosure Systems POLYSAFE enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All POLYSAFE Series enclosures Can be coupled in height, width and depth for wall mounting and freestanding units.The POLYSAFE "PSG" enclosures include a .236" Lexan gasketed window on the cover and 4 stainless steel mounting feet.3- or 5-point latching mechanism.Maintenance free and corrosion resistant for outdoor or indoor applications.Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester.Resists wide temperature range: -58°F to +302°F (-50°C to +150°C) and momentary +392°F (200°C).Patented door-lifter ensures that the door will take its center position when closed.These stylized, world-class enclosures assure performance in extended exposure to UV rays. They are highly effective at protecting electrical/electronic controls. Optional windows provide easy visual inspection of interior components.Commercial: Leisure (market places, camping sites, harbors for pleasure craft, amusement parks), fuel stations, car washes and construction yards.Industrial: Shipyards, mining, automotive, paper and pulp, food and beverage, petro-chemical, transformers, heavy industry and system monitoring.Utilities: Waste management, communications, water treatment plants, cable television (CATV), energy distribution (electricity, gas, water), traffic management, traffic signaling systems, railways, public transportation and public lighting.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER PSG2020E1A
  • TYPE Enclosure
  • WEIGHT LBS 50
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 3S, 12, 12K and 13
  • BACKPLATE PART NO. PSBP22A/PSBP22S/PSBP22N
  • BACKPLATE DIMENSIONS - H X W " 16.14 x 16.14
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSIDE WIDTH INCHES 16.14
  • EXTENSION 1
  • INSIDE DEPTH INCHES 22.52
  • DOOR TYPE 1 Gasket Window
  • OUTSIDE HEIGHT INCHES 19.7
  • OUTSIDE WIDTH INCHES 19.7
  • OUTSIDE DEPTH INCHES 25.2
  • SERIES POLYSAFE
  • INSIDE HEIGHT INCHES 16.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier PSG2020E1A POLYSAFE 20" X 20" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Vynckier PSG2020E1A POLYSAFE 20" X 20" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Item #: WBB692463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant