x

Take 15% off your entire order!

Offer applied at checkout

Vynckier PSG4040E1A POLYSAFE 40" X 40" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Vynckier PSG4040E1A POLYSAFE 40" X 40" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Item #: WBB692775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,900.00

$483.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vynckier PSG4040E1A POLYSAFE 40" X 40" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Vynckier Enclosure Systems POLYSAFE enclosures range in size from 720" x 20" to 50" x 40", varying depths, 12 different sizes and a variety of configurations. All POLYSAFE Series enclosures Can be coupled in height, width and depth for wall mounting and freestanding units.The POLYSAFE "PSG" enclosures include a .236" Lexan gasketed window on the cover and 4 stainless steel mounting feet.3- or 5-point latching mechanism.Maintenance free and corrosion resistant for outdoor or indoor applications.Bases and covers are hot compression molded from halogen free, self extinguishing fiberglass reinforced polyester.Resists wide temperature range: -58°F to +302°F (-50°C to +150°C) and momentary +392°F (200°C).Patented door-lifter ensures that the door will take its center position when closed.These stylized, world-class enclosures assure performance in extended exposure to UV rays. They are highly effective at protecting electrical/electronic controls. Optional windows provide easy visual inspection of interior components.Commercial: Leisure (market places, camping sites, harbors for pleasure craft, amusement parks), fuel stations, car washes and construction yards.Industrial: Shipyards, mining, automotive, paper and pulp, food and beverage, petro-chemical, transformers, heavy industry and system monitoring.Utilities: Waste management, communications, water treatment plants, cable television (CATV), energy distribution (electricity, gas, water), traffic management, traffic signaling systems, railways, public transportation and public lighting.

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER PSG4040E1A
  • TYPE Enclosure
  • WEIGHT LBS 138
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 3S, 12, 12K and 13
  • BACKPLATE PART NO. PSBP44A/PSBP44S/PSBP44N
  • BACKPLATE DIMENSIONS - H X W " 35.83 x 35.83
  • TEMPERATURE RESISTANCE (F) -58 to +302
  • TEMPERATURE RESISTANCE (C) -50 to +150
  • INSIDE WIDTH INCHES 35.83
  • EXTENSION 1
  • INSIDE DEPTH INCHES 22.52
  • DOOR TYPE 1 Gasket Window
  • OUTSIDE HEIGHT INCHES 39.37
  • OUTSIDE WIDTH INCHES 39.37
  • OUTSIDE DEPTH INCHES 25.2
  • SERIES POLYSAFE
  • INSIDE HEIGHT INCHES 35.83
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier PSG3040E1A POLYSAFE 30" X 40" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Item #: B692995

Not Yet Rated

Usually ships in 15 to 18 days

$2,441.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier PSG4040E1A POLYSAFE 40" X 40" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Vynckier PSG4040E1A POLYSAFE 40" X 40" Non-Metallic Enclosure, 1 Extension, 1 Gasket Window Door

Item #: WBB692775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant