x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Vm733-Pbs2 Vm 7" X 3" X 3" Non-Metallic Enclosure, 2 30.5mm Push Button Holes - Min Qty 3

Vynckier Vm733-Pbs2 Vm 7" X 3" X 3" Non-Metallic Enclosure, 2 30.5mm Push Button Holes - Min Qty 3

Item #: WBB692928

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VM733-PBS2 VM 7" X 3" X 3" Non-Metallic Enclosure, 2 30.5MM Push Button Holes

The VM Series range in size from from 4" x 3" to 9" x 3", varying depths, 13 sizes and a variety of configurations.The VM series "PB" enclosures include an opaque cover, pre-cut pushbutton holes (22.5MM or 30.5mm) and 4 non-metallic corner screwsOpaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER VM733-PBS2
  • TYPE Enclosure
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 4, 4X, 12 and 13
  • TEMPERATURE RESISTANCE (F) +280
  • TEMPERATURE RESISTANCE (C) +138
  • HOLES Push Button
  • INSIDE WIDTH INCHES 2.84
  • INSIDE DEPTH INCHES 3.31
  • OUTSIDE HEIGHT INCHES 6.73
  • OUTSIDE WIDTH INCHES 3.18
  • OUTSIDE DEPTH INCHES 3.61
  • SERIES VM
  • INSIDE HEIGHT INCHES 6.38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vm733-Pbm3 Vm 7" X 3" X 3" Non-Metallic Enclosure, 3 22.5mm Push Button Holes - Min Qty 3

Item #: B692902

Not Yet Rated

Usually ships in 5 to 8 days

$47.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vm733-Pbs2 Vm 7" X 3" X 3" Non-Metallic Enclosure, 2 30.5mm Push Button Holes - Min Qty 3

Vynckier Vm733-Pbs2 Vm 7" X 3" X 3" Non-Metallic Enclosure, 2 30.5mm Push Button Holes - Min Qty 3

Item #: WBB692928

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant