x

Take 15% off your entire order!

Offer applied at checkout

Vynckier Vm754k Vm 7" X 5" X 4 Non-Metallic Enclosure, Opaque Cover, Knockouts - Min Qty 3

Vynckier Vm754k Vm 7" X 5" X 4 Non-Metallic Enclosure, Opaque Cover, Knockouts - Min Qty 3

Item #: WBB692587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VM754K VM 7" X 5" X 4 Non-Metallic Enclosure, Opaque Cover, Knockouts

The VM Series range in size from from 5" x 3" to 7" x 7", varying depths, 10 sizes and a variety of configurations.The VM series "K" enclosures include an opaque cover, knockouts in the base and 4 non-metallic corner screwsOpaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13

  • BRAND Vynckier
  • MANUFACTURERS PART NUMBER VM754K
  • TYPE Enclosure
  • CONSTRUCTION Non-Metallic
  • NEMA RATING 3, 3R, 4, 4X, 12 and 13
  • BACKPLATE PART NO. VMBP75A
  • BACKPLATE DIMENSIONS - H X W " 6.18 x 4.21
  • COVER TYPE Opaque
  • TEMPERATURE RESISTANCE (F) +280
  • TEMPERATURE RESISTANCE (C) +138
  • INSIDE WIDTH INCHES 4.69
  • INSIDE DEPTH INCHES 3.72
  • INCLUDES Knockouts
  • OUTSIDE HEIGHT INCHES 7
  • OUTSIDE WIDTH INCHES 5.03
  • OUTSIDE DEPTH INCHES 4.02
  • INSIDE HEIGHT INCHES 6.65
  • SERIES VM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vm773k Vm 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts - Min Qty 3

Item #: B692627

Not Yet Rated

Usually ships in 2 to 5 days

$61.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vm754k Vm 7" X 5" X 4 Non-Metallic Enclosure, Opaque Cover, Knockouts - Min Qty 3

Vynckier Vm754k Vm 7" X 5" X 4 Non-Metallic Enclosure, Opaque Cover, Knockouts - Min Qty 3

Item #: WBB692587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant