Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB232030

MPN #: 260015

Wesco® Winch Operated Platform Lift Truck 260015 2 Wheel 750 Lb.

Product Description
Wesco® TWO WHEEL PLATFORM STYLE WINCH OPERATED LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Easy lifting with a convenient crank handle. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows platform to lower to floor.

PRICE
$1,099.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width22-1/2 in
Height48-1/2 in
Lowered Height0 in
Raised Height40 in
Weight Capacity750 lbs
Weight99 lbs
Platform Width16 in
Rear Wheel Diameter8 in
Platform Dimensions20 x 16 in
Platform Length20 in
Load Center10 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeWinch Operated Lift Truck
ColorOrange
Lift TypeHand Winch
Caster Type(2) Rigid
MaterialSteel
OperationManual
Manufacturers Part Number260015
Number of Wheels2
BrandWesco