3M Scotch® H192 Box Sealing Tape Hand Dispenser For 2"W Tape - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Box Sealing Tape Dispenser H192 is a roll-on, hand-held tool that allows the operator to apply, cut, and buff tape in an easy one-hand motion. It dispenses any box sealing tape up to 2 in/48 mm wide on a 3-inch/76.2 mm core.
The light-weight, hand-held dispenser is constructed of high-impact gray plastic. In addition to sealing, it can be used for carton sealing, box sealing, combining, reinforcing, and bundling operations.
Dispensers are indispensable, a hand-held tape dispenser is an essential tool where ever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. A hand-held box sealer can be found in a weight and size for every production requirement.
The light-weight, hand-held dispenser is constructed of high-impact gray plastic. In addition to sealing, it can be used for carton sealing, box sealing, combining, reinforcing, and bundling operations.
Dispensers are indispensable, a hand-held tape dispenser is an essential tool where ever products are processed, repackaged, or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are just a few of the places you will find these tools. A hand-held box sealer can be found in a weight and size for every production requirement.
PRICE
$473.70 Sold in packages of 6 / $78.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 |
| Width | 2 in |
| Height | 8-5/16 in |
| Min Tape Width | 2 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Type | Box Sealing Tape Dispenser |
| Color | Gray |
| For Use With | Packaging Tape |
| Style | Clamshell |
| Material | Plastic |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000131136 |
| Brand | Scotch |