Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287782

MPN #: CH-2448-12MR

Little Giant® Wagon Truck CH-2448-12MR - Lip Deck - 24 x 48 - Mold-on Rubber Wheels

Product Description
Little Giant® Wagon Truck - Lip Deck - 24 x 48 - Mold-on Rubber Wheels

Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation. Heavy 12 gauge reinforced steel deck with 1-1/2" retaining lip. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability.

PRICE
$959.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Weight Capacity3500 lbs
Weight185 lbs
Wheel Diameter12 in
Deck Width48 in
Deck Length48 in
Deck Height16-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialMold-on Rubber
TypeQuad Wheel Steer Trailer
ColorGray
Wheel TypeMold-On
Handle TypeT-Handle
MaterialSteel
Manufacturers Part NumberCH-2448-12MR
BrandLittle Giant

Warranty

Warranty1 Year