Little Giant® Nursery Wagon Truck LDW-2436-X6-10P - Steel Deck - 6" Sides - 10 x 3.5 Pneumatic
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Wagon Truck - Steel Deck - 6" Sides - 10 x 3.50 Pneumatic Wheels
Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Offset T-handle (34-1/2"L) is furnished with vinyl hand grips. Retaining lip around edge of platform helps confine the load. Deck size 24" wide x 36" long. All models ship via UPS with easy assembly - only the wheels and handle need attaching. Provides additional carrying capacity. Solid deck is formed with 6" high sides from a single sheet of 12 gauge steel and welded in place.
Fifth wheel steering combined with choice of puncture proof solid rubber wheels, or cushion load pneumatic wheels make these trucks ideal for maneuvering over rough surfaces. Offset T-handle (34-1/2"L) is furnished with vinyl hand grips. Retaining lip around edge of platform helps confine the load. Deck size 24" wide x 36" long. All models ship via UPS with easy assembly - only the wheels and handle need attaching. Provides additional carrying capacity. Solid deck is formed with 6" high sides from a single sheet of 12 gauge steel and welded in place.
PRICE
$729.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 18 in |
| Weight Capacity | 1200 lbs |
| Weight | 80 lbs |
| Wheel Diameter | 10 in |
| Shelf Depth | 6 in |
| Deck Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Solid Steel Deck Wagon with 6"H Sides |
| Shelf Type | 6" Deep Lips |
| Color | Red |
| Wheel Type | Pneumatic |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LDW-2436-X6-10P |
| Handle Style | Pull handle |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |